- 1120 Grid Coupling Size
- Grid Coupling
| Weight | 0.56 lb |
| Width | 5 in |
| Height | 3 in |
| Depth | 1 in |
| Grid Coupling Size | 1120 |
| Color | Silver |
| Cover Style | Horizontal |
| Material | Steel |
| Type | Grid |
| Weight | 0.56 LB |
| EAN or UPC | 697904054378 |
| Weight | 0.56 lb |
| Width | 5 in |
| Height | 3 in |
| Depth | 1 in |
| Grid Coupling Size | 1120 |
| Color | Silver |
| Cover Style | Horizontal |
| Material | Steel |
| Type | Grid |
| Weight | 0.56 LB |
| EAN or UPC | 697904054378 |