- Horizontal Split Cover Style
- 1120 Coupling Size
features
- Ideal for limited space
| Material | Aluminum |
| Color | Silver |
| Outside Dia. | 12.13 in |
| Coupling Size | 1120 |
| RPM [Max] | 2025 rpm |
| Cover Style | Horizontal Split |
| Coupling Type | Grid |
| Weight | 22.32 LB |
| EAN or UPC | 697904052831 |

