- Size 1120 Coupling Cover, Steel, Vertical Split, Inch Hardware
features
- Ideal for higher operating speeds
| Material | Steel |
| Cover Style | Vertical Split |
| Coupling Size | 1120T |
| RPM [Max] | 2700 rpm |
| Outside Dia. | 12.5625 in |
| Weight | 17.23 LB |
| EAN or UPC | 697904053173 |

