- Alloy Steel Grid Material
- 1120 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Width | 9.19 in |
| Weight | 10.16 lb |
| Outside Dia. | 233.43 mm |
| Height | 9.19 in |
| Outside Diameter | 9.19 in, 233.43 mm |
| Grid Coupling Size | 1120 |
| Color | Black/Metallic |
| Material | Alloy Steel |
| Grid Material | Alloy Steel |
| Coupling Type | Grid |
| Coupling Size | 1120 |
| Depth | 5.38 in |
| Type | Grid |
| Weight | 10.16 LB |
| EAN or UPC | 697904052541 |

