- Size 1120 RSB Coupling Hub
- Max. Bore 5"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Torque | 121000 in lb |
| Bore Dia. [Max] | 5 in |
| Insert Style | Unbored |
| Coupling Type | Grid Coupling |
| Coupling Size | 1120T, 1120 |
| Length Through Bore | 5.875 in |
| Bore Dia. [Min] | 2.38 in, 60 mm |
| HP @ RPM | 175 hp @ 100 rpm |
| Style | Unbored |
| Material | Steel, 1045 Steel |
| Color | Gray/Metallic |
| Torque Rating [Max] | 110000 in lb |
| Hub Dia. | 7 1/16 in |
| Bore Type | Solid |
| Outside Dia. | 7.06 in |
| Overall Length | 12 in |
| Weight | 72.77 LB |
| EAN or UPC | 697904052411 |

