- 1120 Coupling Size
- Taper-Lock Bushing Type
- 4040 Bushing Series
- BSW Thread
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Bore Type | Bored for Taper Lock Bushing |
| Allowable Continuous Vibratory Torque | 121000 in lb |
| Weight | 55 lb |
| Depth | 4.38 in, 111.1 mm |
| Bushing Type | Taper-Lock |
| Hub Material | Steel |
| Style | Bored for Taper Lock Bushing |
| Axial Misalignment | 0.01 in |
| Height | 7.06 in |
| Torque [Max] | 77300 in lb |
| Coupling Type | Grid Coupling |
| Coupling Size | 1120 |
| Size | 1120 |
| Material | 1045 Steel |
| Type | Grid Coupling |
| Bore Dia. [Max] | 127.0000 mm |
| Bushing Series | 4040 |
| Angular Misalignment Size [Max] | 0.04 in |
| Angular Misalignment [Max] | 0.04 in |
| Torque Rating [Max] | 77300 in lb |
| Thread | BSW |
| Insert Style | Bored for Taper Lock Bushing |
| Bore Dia. [Min] | 60.3300 mm |
| Input Bore Range | 1 7/16" to 4" |
| Outside Diameter | 7.06 in, 179.32 mm |
| Distance Between Shaft Ends | 5.99 mm |
| Thread Type | BSW |
| Outside Dia. | 179.32 mm |
| Color | Gray/Metallic |
| Length Through Bore | 111.1 mm |
| Hub Dia. | 7 1/16 in |
| Width | 7.06 in |
| HP @ RPM | 120 hp @ 100 rpm |
| Set Screw Size | Taper-Lock 4040 BSW |
| Weight | 55.0 LB |
| EAN or UPC | 697904068603 |

