- Finished Bore and Keyway
- 1120 Coupling Size
- 5.88 in Length Through Bore
| Insert Style | Bored |
| Set Screw Size | 5/8-11 |
| Color | Gray/Metallic |
| Style | Bored |
| Bore Dia. [Min] | 2 3/8 in |
| Bore Dia. [Max] | 5 in |
| Keyway Size | 7/8 |
| Length Through Bore | 5.88 in |
| Material | 1045 Steel |
| Depth | 0.278 in |
| Bore Type | Finished Bore and Keyway |
| Outside Dia. | 7.06 in |
| Size | 1120 |
| Coupling Size | 1120 |
| Coupling Type | Grid Coupling |
| Weight | 58.0 LB |
| EAN or UPC | 697904120974 |

