- Horizontal Split Cover Style
- 1130 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
| Insert Style | Horizontal |
| Outside Dia. | 346.2 mm |
| Color | Silver/Black |
| Coupling Type | Grid |
| Material | Aluminum and Alloy Steel |
| Style | Horizontal |
| Coupling Size | 1130 |
| Cover Style | Horizontal Split |
| Weight | 34.0 LB |
| EAN or UPC | 697904053777 |

