Skip to content Skip to navigation menu
Tapered Grid Coupling Cover/Grid Assembly

1130CVR/GRID V MM

Tapered Grid Coupling Cover/Grid Assembly
Item #102086269
  • Vertical Split Cover Style
  • 1130 Coupling Size
Tapered Grid Coupling Cover/Grid Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Vertical Split Cover Style
  • 1130 Coupling Size

features

  • Fully interchangeable with industry standards
  • Quick installation and easy maintenance reduce downtime and costs
  • Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
Coupling Size 1130
Insert Style Vertical
Outside Dia. 377.95 mm
Cover Style Vertical Split
Coupling Type Grid
Material Aluminum and Alloy Steel
Color Silver/Black
Style Vertical
Weight 31.0 LB
EAN or UPC 697904054118
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison