- 1130 Grid Coupling Size
- Grid Coupling
| Color | Silver |
| Height | 3 in |
| Type | Grid |
| Grid Coupling Size | 1130 |
| Width | 5 in |
| Depth | 1 in |
| Cover Style | Vertical |
| Weight | 0.94 lb |
| Material | Steel |
| Weight | 0.94 LB |
| EAN or UPC | 697904054484 |
| Color | Silver |
| Height | 3 in |
| Type | Grid |
| Grid Coupling Size | 1130 |
| Width | 5 in |
| Depth | 1 in |
| Cover Style | Vertical |
| Weight | 0.94 lb |
| Material | Steel |
| Weight | 0.94 LB |
| EAN or UPC | 697904054484 |