- Size 1130 Coupling Cover, Aluminum, Horizontal Split, Inch Hardware
features
- Ideal for limited space
| Material | Aluminum |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 13.63 in |
| Coupling Size | 1130T |
| Cover Style | Horizontal Split |
| Weight | 27.38 LB |
| EAN or UPC | 697904052848 |
| Material | Aluminum |
| RPM [Max] | 1800 rpm |
| Outside Dia. | 13.63 in |
| Coupling Size | 1130T |
| Cover Style | Horizontal Split |
| Weight | 27.38 LB |
| EAN or UPC | 697904052848 |