- Size 1130 Coupling Cover, Steel, Vertical Split, Inch Hardware
features
- Ideal for higher operating speeds
| RPM [Max] | 2400 rpm |
| Material | Steel |
| Outside Dia. | 14.875 in |
| Cover Style | Vertical Split |
| Coupling Size | 1130T |
| Weight | 33.26 LB |
| EAN or UPC | 697904053180 |
| RPM [Max] | 2400 rpm |
| Material | Steel |
| Outside Dia. | 14.875 in |
| Cover Style | Vertical Split |
| Coupling Size | 1130T |
| Weight | 33.26 LB |
| EAN or UPC | 697904053180 |