- Vertical Split Cover Style
- 1130 Coupling Size
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Coupling Size | 1130 |
| Material | Aluminum |
| Coupling Type | Grid |
| Cover Style | Vertical Split |
| Color | Silver |
| Outside Dia. | 14.88 in |
| RPM [Max] | 2400 rpm |
| Weight | 20.25 LB |
| EAN or UPC | 697904053395 |

