- Alloy Steel Grid Material
- 1130 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Grid Material | Alloy Steel |
| Width | 10.69 in |
| Color | Black/Metallic |
| Coupling Type | Grid |
| Grid Coupling Size | 1130 |
| Height | 10.69 in |
| Coupling Size | 1130 |
| Material | Alloy Steel |
| Type | Grid |
| Outside Diameter | 10.69 in, 271.53 mm |
| Outside Dia. | 271.53 mm |
| Weight | 12.06 lb |
| Depth | 5.5 in |
| Weight | 12.06 LB |
| EAN or UPC | 697904052558 |

