- Vertical Split Cover Style
- 1130 Coupling Size
includes
- Rubber seals, gaskets, and lube plugs
| Material | Buna-N |
| Cover Material | Steel |
| Coupling Type | Grid |
| RPM [Max] | 2400 rpm |
| Coupling Size | 1130 |
| Component | Seal Kit |
| Style | Vertical |
| Color | Black |
| Insert Style | Vertical |
| Cover Style | Vertical Split |
| Depth | 0.21 in |
| Weight | 0.45 LB |
| EAN or UPC | 697904052008 |

