- Adjustable Center - Driver Type
- 6.000 in Outside Diameter
applications
- Agricultural machinery
- Food packaging
- Air handling systems
- Textile spinning frames
- Mixers
- Pumps
- Machine tools
- Foundry snag grinders
features
- Maintenance-free design
- Hex center shaft eliminates drive keys
- Cast iron flanges provide a long-wearing contact area
- Shaft surface covered with a resilient elastomer for no metal-to-metal contact on any sliding surface
| Pitch Diameter [Max] | 5.8 in |
| Belt Size | 1422V |
| Outside Dia. | 6 in |
| Pitch Dia. | 5.800 in |
| Driven Series | N/A |
| Origin | Adjustable Center Spring Loaded |
| Finished Bore | 5/8 in |
| Torque | 27 in lb |
| Keyway Size | 3/16 x 3/32 |
| Total Travel | 0.38 in |
| Belt Match | 1 |
| Overall Length | 3.56 in |
| Side Moveable | One |
| HP @ 1,750 rpm | 3/4 |
| Torque Rating | 27 in lb |
| Maximum Ratio | 2.6:1 |
| Drive Type | Adjustable Center - Driver |
| Driver Style | N/A |
| Pitch Diameter [Min] | 2.21 in |
| Keyway | 3/16 x 3/32 |
| Weight | 5.5 LB |
| EAN or UPC | 685144207289 |

