- Vertical Split Cover Style
- 1140 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
| Material | Aluminum and Alloy Steel |
| Color | Silver/Black |
| Insert Style | Vertical |
| Coupling Size | 1140 |
| Coupling Type | Grid |
| Outside Dia. | 16.38 in |
| Style | Vertical |
| Cover Style | Vertical Split |
| Weight | 39.5 LB |
| EAN or UPC | 697904053951 |

