- 1140 Grid Coupling Size
- Grid Coupling
| Type | Grid |
| Width | 5 in |
| Cover Style | Vertical |
| Weight | 1.41 lb |
| Color | Silver |
| Grid Coupling Size | 1140 |
| Height | 3 in |
| Depth | 1 in |
| Material | Steel |
| Weight | 1.41 LB |
| EAN or UPC | 697904054491 |
| Type | Grid |
| Width | 5 in |
| Cover Style | Vertical |
| Weight | 1.41 lb |
| Color | Silver |
| Grid Coupling Size | 1140 |
| Height | 3 in |
| Depth | 1 in |
| Material | Steel |
| Weight | 1.41 LB |
| EAN or UPC | 697904054491 |