- Cover Hardware
- Vertical
- 1140 Coupling Size
| Cover Style | Vertical |
| Color | Silver |
| Coupling Type | Grid |
| Material | Steel |
| Coupling Size | 1140 |
| Weight | 1.2 LB |
| EAN or UPC | 697904052220 |
| Cover Style | Vertical |
| Color | Silver |
| Coupling Type | Grid |
| Material | Steel |
| Coupling Size | 1140 |
| Weight | 1.2 LB |
| EAN or UPC | 697904052220 |