- Size 1140 Coupling Cover, Steel, Horizontal Split, Inch Hardware
features
- Ideal for higher operating speeds
| Coupling Size | 1140T |
| Cover Style | Vertical Split |
| RPM [Max] | 1650 rpm |
| Outside Dia. | 16.375 in |
| Material | Aluminum |
| Weight | 29.64 LB |
| EAN or UPC | 697904052855 |

