- Size 1140 Coupling Cover, Steel, Vertical Split, Inch Hardware
features
- Ideal for higher operating speeds
| Outside Dia. | 16.375 in |
| Coupling Size | 1140T |
| RPM [Max] | 2200 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Weight | 27.06 LB |
| EAN or UPC | 697904053197 |
| Outside Dia. | 16.375 in |
| Coupling Size | 1140T |
| RPM [Max] | 2200 rpm |
| Cover Style | Vertical Split |
| Material | Steel |
| Weight | 27.06 LB |
| EAN or UPC | 697904053197 |