- Vertical Split Cover Style
- 1140 Coupling Size
features
- Ideal for higher operating speeds
- Manufactured from stamped steel
| Material | Aluminum |
| Coupling Type | Grid |
| Coupling Size | 1140 |
| Cover Style | Vertical Split |
| Outside Dia. | 16.38 in |
| RPM [Max] | 2200 rpm |
| Color | Silver |
| Weight | 23.8 LB |
| EAN or UPC | 697904053401 |

