- Size 1140 RSB Coupling Hub
- Max. Bore 7 "
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Color | Gray/Metallic |
| Material | Steel, 1045 Steel |
| Outside Dia. | 10 in |
| Bore Type | Solid |
| HP @ RPM | 365000 hp @ 100 rpm |
| Length Through Bore | 7.25 in |
| Overall Length | 14.63 in |
| Bore Dia. [Max] | 7 in |
| Insert Style | Unbored |
| Hub Dia. | 10 in |
| Style | Unbored |
| Coupling Size | 1140T, 1140 |
| Coupling Type | Grid Coupling |
| Torque | 253000 in lb |
| Torque Rating [Max] | 230000 in lb |
| Bore Dia. [Min] | 2.63 in, 67 mm |
| Weight | 174.2 LB |
| EAN or UPC | 697904052435 |

