- Horizontal Split Cover Style
- 1140 Coupling Size
| Coupling Type | Grid |
| Cover Style | Horizontal Split |
| Insert Style | Horizontal |
| Cover Material | Aluminum |
| Material | Buna-N |
| Component | Seal Kit |
| Depth | 1.5 in |
| Coupling Size | 1140 |
| Color | Black |
| Style | Horizontal |
| Weight | 0.4 LB |
| EAN or UPC | 697904051889 |

