- Vertical Split Cover Style
- 1140 Coupling Size
| Insert Style | Vertical |
| Style | Vertical |
| Component | Seal Kit |
| Color | Black |
| Coupling Type | Grid |
| Coupling Size | 1140 |
| Depth | 0.21 in |
| Material | Buna-N |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Weight | 0.53 LB |
| EAN or UPC | 697904052015 |

