- Finished Bore and Keyway
- 1140 Coupling Size
- 4 in Bore Diameter
- 7.25 in Length Through Bore
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Type | Grid Coupling |
| Angular Misalignment Size [Max] | 0.053 in |
| Hub Dia. | 10 in |
| HP @ RPM | 364.5 hp @ 100 rpm |
| Length Through Bore | 7.25 in |
| Overall Length | 14.63 in |
| Spider Inside Diameter | 15.12 in |
| Bore Dia. [Max] | 7 1/4 in |
| Spider Outside Diameter | 16.38 in |
| Torque | 253000 in lb |
| Bore Dia. [Min] | 2 5/8 in |
| Color | Gray/Metallic |
| Bore Size | 4.000 in - 4 in |
| Distance Between Shaft Ends | 0.236 in |
| Flange Diameter | 12.63 in |
| Axial Misalignment | 0.013 in |
| Bore Type | Finished Bore and Keyway |
| Insert Style | Bored |
| Torque Rating [Max] | 230000 in lb |
| Outside Dia. | 10 in |
| Coupling Size | 1140 |
| Material | 1045 Steel |
| Keyway Size | 1 x 1/2 |
| Weight | 138.75 LB |
| EAN or UPC | 697904055634 |

