- Alloy Steel Grid Material
- 1150 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Grid Coupling Size | 1150 |
| Coupling Size | 1150 |
| Color | Black/Metallic |
| Height | 14.29 in |
| Outside Diameter | 14.29 in, 362.97 mm |
| Coupling Type | Grid |
| Material | Alloy Steel |
| Grid Material | Alloy Steel |
| Type | Grid |
| Depth | 6.6 in |
| Weight | 8.73 lb |
| Outside Dia. | 362.97 mm |
| Width | 14.29 in |
| Weight | 8.73 LB |
| EAN or UPC | 697904052572 |

