- Size 1150 RSB Coupling Hub
- Max. Bore 8"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Coupling Type | Grid |
| Length Thru Bore | 7.2 in, 182.88 mm |
| Color | Gray/Metallic |
| Length Through Bore | 7.2 in |
| Bore Dia. [Min] | 73.0000 mm |
| Total Cubic Inches | 809 in3 |
| Grid Coupling Size | 1150 |
| Outside Diameter | 0.42 in, 10.6 mm |
| Torque Rating [Max] | 320000 in lb |
| Weight | 205.77 lb |
| HP @ RPM | 508 hp @ 100 rpm |
| Width | 10.6 in |
| Bore Type | Rough Stock Bore |
| Depth | 7.2 in |
| Type | Grid |
| Hub Dia. | 10.6 in |
| Bore Dia. [Max] | 8 in |
| Insert Style | Horizontal |
| Outside Dia. | 10.6 mm |
| Material | Steel, 1045 Steel |
| Coupling Size | 1150T |
| Style | Horizontal |
| Height | 10.6 in |
| Weight | 205.77 LB |
| EAN or UPC | 697904055870 |

