- Alloy Steel Grid Material
- 1160 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Outside Diameter | 16.1 in, 408.94 mm |
| Width | 16.1 in |
| Type | Grid |
| Grid Coupling Size | 1160 |
| Height | 16.1 in |
| Grid Material | Alloy Steel |
| Material | Alloy Steel |
| Color | Black/Metallic |
| Outside Dia. | 408.94 mm |
| Coupling Size | 1160 |
| Weight | 9 lb |
| Depth | 7.01 in |
| Coupling Type | Grid |
| Weight | 9.0 LB |
| EAN or UPC | 697904052589 |

