- Size G2160 Coupling Cover and Grid, Aluminum, Horizontal Split
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
| Coupling Size | 1160T |
| Insert Style | Horizontal |
| Coupling Type | Grid |
| Style | Horizontal |
| Cover Style | Horizontal Split |
| Material | Aluminum, Aluminum and Alloy Steel |
| Outside Dia. | 19.74 in |
| Color | Silver/Black |
| Weight | 66.0 LB |
| EAN or UPC | 697904053630 |

