- Size 1020 Coupling Cover, Aluminum, Horizontal Split, Inch Hardware
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Outside Dia. | 20.47 in |
| Coupling Size | 1160T |
| Cover Style | Horizontal Split |
| Material | Aluminum |
| RPM [Max] | 1650 rpm |
| Weight | 57.0 LB |
| EAN or UPC | 697904052879 |

