- Size 1160 RSB Coupling Hub
- Max. Bore 9"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Depth | 7.8 in |
| HP @ RPM | 714 hp @ 100 rpm |
| Style | Horizontal |
| Coupling Size | 1160T |
| Weight | 320 lb |
| Grid Coupling Size | 1160 |
| Bore Dia. [Min] | 100.0000 mm |
| Total Cubic Inches | 1123.2 in3 |
| Outside Diameter | 0.47 in, 12 mm |
| Insert Style | Horizontal |
| Outside Dia. | 12 mm |
| Length Through Bore | 7.8 in |
| Coupling Type | Grid |
| Width | 12 in |
| Torque Rating [Max] | 450000 in lb |
| Hub Dia. | 12 in |
| Height | 12 in |
| Material | Steel, 1045 Steel |
| Bore Dia. [Max] | 9 in |
| Color | Gray/Metallic |
| Bore Type | Rough Stock Bore |
| Length Thru Bore | 7.8 in, 198.12 mm |
| Type | Grid |
| Weight | 320.0 LB |
| EAN or UPC | 697904055894 |

