- 1180 Grid Coupling Size
- Grid Coupling
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Material | Steel |
| Grid Coupling Size | 1180 |
| Weight | 2 lb |
| Type | Grid |
| Color | Silver |
| Width | 8 in |
| Cover Style | Horizontal |
| Height | 60 in |
| Depth | 20 in |
| Weight | 2.0 LB |
| EAN or UPC | 697904054392 |

