- Size 1170 Coupling Cover, Aluminum, Horizontal Split, Metric Hardware
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Color | Silver |
| Outside Dia. | 566.42 mm |
| Cover Style | Horizontal Split |
| Coupling Size | 1170T |
| Coupling Type | Grid |
| RPM [Max] | 1225 rpm |
| Material | Aluminum |
| Weight | 81.0 LB |
| EAN or UPC | 697904053050 |

