- Size 1170 RSB Coupling Hub,
- Max. Bore 10"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Style | Horizontal |
| Height | 140 in |
| Coupling Type | Grid |
| Grid Coupling Size | 1170 |
| Outside Dia. | 14 mm |
| Outside Diameter | 0.55 in, 14 mm |
| HP @ RPM | 952 hp @ 100 rpm |
| Weight | 457 lb |
| Material | Steel, 1045 Steel |
| Insert Style | Horizontal |
| Bore Dia. [Min] | 100.0000 mm |
| Color | Gray/Metallic |
| Bore Type | Rough Stock Bore |
| Total Cubic Inches | 1666000 in3 |
| Hub Dia. | 14 in |
| Length Thru Bore | 8.5 in, 215.9 mm |
| Type | Grid |
| Depth | 8.5 in |
| Coupling Size | 1170T |
| Length Through Bore | 8.5 in |
| Bore Dia. [Max] | 10 in |
| Width | 14 in |
| Torque Rating [Max] | 600000 in lb |
| Weight | 457.0 LB |
| EAN or UPC | 697904055917 |

