- Finished Bore and Keyway
- 1170 Coupling Size
- 200 mm Bore Diameter
- 215.9 mm Length Through Bore
| Length Through Bore | 215.9 mm |
| Insert Style | Bored |
| Bore Type | Finished Bore and Keyway |
| Outside Dia. | 355.6 mm |
| Coupling Size | 1170 |
| Coupling Type | Grid Coupling |
| Color | Gray/Metallic |
| Depth | 0.551 in |
| Bore Size | 7.874 in - 200 mm |
| Style | Bored |
| Bore Dia. [Min] | 106.0000 mm |
| Material | 1045 Steel |
| Size | 1170 |
| Keyway Size | 45 x 15 |
| Bore Dia. [Max] | 254.0000 mm |
| Set Screw Size | M24 x 40 |
| Weight | 305.84 LB |
| EAN or UPC | 697904122121 |

