- Alloy Steel Grid Material
- 1180 Coupling Size
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- High tensile, shot-peened alloy steel
| Color | Black/Metallic |
| Coupling Size | 1180 |
| Coupling Type | Grid |
| Height | 20.46 in |
| Type | Grid |
| Width | 20.46 in |
| Outside Diameter | 20.46 in, 519.68 mm |
| Grid Coupling Size | 1180 |
| Grid Material | Alloy Steel |
| Weight | 12.65 lb |
| Depth | 7.85 in |
| Outside Dia. | 519.68 mm |
| Material | Alloy Steel |
| Weight | 12.65 LB |
| EAN or UPC | 697904052602 |

