- Size 1180 Coupling Cover, Aluminum, Horizontal Split, Inch Hardware
features
- Ideal for limited space
- Allows easy access to grid
- Well suited for reversing service
- Manufactured from die-cast aluminum
| Cover Style | Horizontal Split |
| Coupling Size | 1180T |
| RPM [Max] | 1100 rpm |
| Outside Dia. | 25 in |
| Material | Aluminum |
| Weight | 89.75 LB |
| EAN or UPC | 697904052893 |

