- Size 1180 RSB Coupling Hub
- Max. Bore 11"
features
- Fully interchangeable with industry standards
- Quick installation and easy maintenance reduce downtime and costs
- Torsionally flexible and resilient - reduces vibration, and cushions shock and impact loads
- Versatile stock components can be used with either horizontal or vertical covers
- Precision-machined to ensure superior performance and long life
| Grid Coupling Size | 1180 |
| Bore Type | Rough Stock Bore |
| Style | Horizontal |
| Coupling Size | 1180T |
| Torque Rating [Max] | 832000 in lb |
| Bore Dia. [Min] | 125.0000 mm |
| Weight | 575.01 lb |
| Length Through Bore | 9.4 in |
| Type | Grid |
| Depth | 9.4 in |
| Width | 15.5 in |
| Outside Diameter | 0.61 in, 15.5 mm |
| Coupling Type | Grid |
| Total Cubic Inches | 2258.35 in3 |
| Bore Dia. [Max] | 11 in |
| Color | Gray/Metallic |
| Insert Style | Horizontal |
| Length Thru Bore | 9.4 in, 238.76 mm |
| Hub Dia. | 15 1/2 in |
| Height | 15.5 in |
| Material | Steel, 1045 Steel |
| HP @ RPM | 1320 hp @ 100 rpm |
| Outside Dia. | 15.5 mm |
| Weight | 575.01 LB |
| EAN or UPC | 697904055931 |

