- Horizontal Split Cover Style
- 1180 Coupling Size
includes
- Rubber seals, gaskets, and lube plugs
| Coupling Type | Grid |
| Color | Black |
| RPM [Max] | 1100 rpm |
| Material | Buna-N |
| Depth | 1.5 in |
| Coupling Size | 1180 |
| Insert Style | Horizontal |
| Style | Horizontal |
| Component | Seal Kit |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Weight | 1.0 LB |
| EAN or UPC | 697904054286 |

