- 1190 Grid Coupling Size
- Grid Coupling
| Weight | 3.56 lb |
| Color | Silver |
| Material | Steel |
| Width | 8 in |
| Cover Style | Horizontal |
| Depth | 20 in |
| Type | Grid |
| Height | 60 in |
| Grid Coupling Size | 1190 |
| Weight | 3.56 LB |
| EAN or UPC | 697904105582 |
| Weight | 3.56 lb |
| Color | Silver |
| Material | Steel |
| Width | 8 in |
| Cover Style | Horizontal |
| Depth | 20 in |
| Type | Grid |
| Height | 60 in |
| Grid Coupling Size | 1190 |
| Weight | 3.56 LB |
| EAN or UPC | 697904105582 |