- Adjustable Center - Driver Type
- 8.250 in Outside Diameter
| Pitch Dia. | 8.030 in |
| Torque | 108 in lb |
| Pitch Diameter [Max] | 8.03 in |
| Keyway Size | 3/16 x 3/32 in |
| Drive Type | Adjustable Center - Driver |
| Belt Size | 1922V |
| Overall Length | 5.38 in |
| Outside Dia. | 8.25 in |
| Maximum Ratio | 3:1 |
| Keyway | 3/16 x 3/32 |
| Pitch Diameter [Min] | 2.7 in |
| Weight | 12.1 LB |
| EAN or UPC | 685144208279 |

