- Horizontal Split Cover Style
- 1190 Coupling Size
| Outside Dia. | 26.6 in |
| Insert Style | Horizontal |
| Coupling Size | 1190 |
| Material | Aluminum and Alloy Steel |
| Cover Style | Horizontal Split |
| Color | Silver/Black |
| Coupling Type | Grid |
| Style | Horizontal |
| Weight | 147.0 LB |
| EAN or UPC | 697904105551 |

