- Cover/Grid Assembly
- Horizontal
- 1190 Coupling Size
| Coupling Size | 1190 |
| Insert Style | Horizontal |
| Color | Silver/Black |
| Style | Horizontal |
| Coupling Type | Grid |
| Material | Aluminum and Alloy Steel |
| Cover Style | Horizontal |
| Outside Dia. | 675.64 mm |
| Weight | 112.5 LB |
| EAN or UPC | 697904992700 |

