- Horizontal Split Cover Style
- 1190 Coupling Size
| Cover Style | Horizontal Split |
| Material | Aluminum |
| Coupling Type | Grid |
| Coupling Size | 1190 |
| Insert Style | Horizontal |
| Weight | 99.72 LB |
| EAN or UPC | 697904109498 |
| Cover Style | Horizontal Split |
| Material | Aluminum |
| Coupling Type | Grid |
| Coupling Size | 1190 |
| Insert Style | Horizontal |
| Weight | 99.72 LB |
| EAN or UPC | 697904109498 |