- Grid Coupling
- 22.15" O.D.
- 22.15" Wide
- 1190 Coupling Size
| Coupling Size | 1190 |
| Material | Alloy Steel |
| Weight | 12.70 lb |
| Outside Diameter | 22.15 in, 562.61 mm |
| Width | 22.15 in |
| Depth | 8.2 in |
| Height | 22.15 in |
| Coupling Type | Grid |
| Outside Dia. | 562.61 mm |
| Grid Coupling Size | 1190 |
| Type | Grid |
| Color | Black/Metallic |
| Weight | 12.7 LB |
| EAN or UPC | 697904992540 |

