- Grid
- Rough Stock Bore
- 17.2000 mm O.D.
| Grid Coupling Size | 1190 |
| Outside Dia. | 17.2 mm |
| Coupling Type | Grid |
| Insert Style | Horizontal |
| Depth | 10.2 in |
| Bore Type | Rough Stock Bore |
| Material | 1045 Steel |
| Color | Gray/Metallic |
| Weight | 808 lb |
| Total Cubic Inches | 3017.57 in3 |
| Width | 17.2 in |
| Length Through Bore | 10.2 in |
| Style | Horizontal |
| Length Thru Bore | 10.2 in, 259.08 mm |
| Height | 17.2 in |
| Outside Diameter | 0.68 in, 17.2 mm |
| Type | Grid |
| Weight | 808.0 LB |
| EAN or UPC | 697904995084 |

