- Horizontal Split Cover Style
- 1190 Coupling Size
| Material | Buna-N |
| Style | Horizontal |
| Color | Black |
| Depth | 1.5 in |
| Coupling Size | 1190 |
| Cover Style | Horizontal Split |
| Insert Style | Horizontal |
| Coupling Type | Grid |
| Weight | 1.0 LB |
| EAN or UPC | 697904105575 |
| Material | Buna-N |
| Style | Horizontal |
| Color | Black |
| Depth | 1.5 in |
| Coupling Size | 1190 |
| Cover Style | Horizontal Split |
| Insert Style | Horizontal |
| Coupling Type | Grid |
| Weight | 1.0 LB |
| EAN or UPC | 697904105575 |