- Coupling Flange
- 11B Coupling Size
- QD Bushing Type
- SF Bushing Series
features
- Internal teeth
- Easy to install
- Maintenance-free
- No lubrication required
- Dampens vibration
- Controls shock
- Torsionally soft
- Double engagement
| Coupling Size | 11B |
| Torque | 511.82 N-m |
| Bore Range [Max] | 2.9375 in |
| Bushing Type | QD |
| Size | 11B |
| Outside Dia. | 8.625 in |
| Hub Dia. | 4.63 in |
| Rated HP @ 1,800 rpm | 129 hp |
| Bore Type | QD Bushing |
| RPM [Max] | 3600 rpm |
| Keyway Size | No Keyway |
| Rated HP @ 1,200 rpm | 86 hp |
| Length | 1 1/2 in |
| Coupling Type | Coupling Flange |
| Bushing Series | SF |
| Hub Length | 5/8 in |
| Approximate Bore | 2.75 in |
| Color | Gray |
| Rated HP @ 3,600 rpm | 259 hp |
| Material | Cast Iron |
| Input Bore Range | 1/2" to 2 15/16" |
| Rated Power @ 100 rpm | 7 1/5 hp |
| Weight | 12.07 LB |
| EAN or UPC | 685144354327 |

