- E Sleeve Type
- 11 Coupling Size
description
- S-Flex Endurance® shear type coupling EPDM inserts are the best performing in the market today lasting at least three times longer than the previous design. Interchangeable with the industry standard. Flange sizes and styles available online.
| Sleeve Type | E |
| Length | 1.880 in |
| Axial Misalignment | 0.125 in |
| Coupling Size | 11 |
| Wind-Up Angle @ Nominal Torque | 15 ° |
| Torsional Stiffness (Inch Pounds/Radian) | 7300 |
| Temperature Range [Max] | 375 °F |
| Torque Rating [Max] | 4,530.0 in lb |
| HP @ RPM | 129 hp @ 1800 rpm |
| Color | Black |
| Material | EPDM |
| Insert Style | Two Piece Split w/ Ring |
| Outside Dia. | 8.1900 in |
| RPM [Max] | 3,600 rpm |
| Temperature Range [Min] | -30 °F |
| Weight | 6.7 LB |
| EAN or UPC | 685144364333 |

